Lift-All®
8 ft. Polyester Flat Eye and Eye Web Sling
Part #LEE2802DFX8 | Item #7181225 | Manufacturer Part #EE2802DFX8
$
29.15
EACH
(Pricing is for 8 ft)
Length
Product Details
- Flat eyes
- Eye and eye type
- 2 Plies
- Flat Eye slings are very popular and can be used in all three types of hitches
- They are easier to remove from beneath the load than sling Types 1, 2 and 4
Documents
Specifications
ASME Specifications: ASME B30.9
Coating: Latex
Color Finish: Yellow
Color Finish Category: Yellows
Length: 8 ft
Lift Capacity: 6400
Material: Plastic
Material Type: Polyester
Maximum Temperature: 200
Number of Tools Included: 1
Tensile Strength: 9800 lbs/inch
Thickness: 3/16 in
Type: LEE2802DFX8
Width: 2 in