Lift-All®
Tuff-Edge II® 12 ft. 12800 lb. Polyester Web Sling
Part #LEE2802TFX12 | Item #1742259 | Manufacturer Part #EE2802TFX12
Length
Product Details
- Tuff-Edge® III Polyester Sling
- Edge Damage Limit (EDL) out-of-service marker.
- Soft Twill Weave Body
- Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the integrity of the sling intact without compromising its strength.
- Easy to identify by the blue tubular edges and EDL marker.
- Red core warning yarns aid inspection process, increases safety
- 2-Ply
- Type 3 Flat Eyes
Specifications
ASME Specifications: ASME B30.9
Coating: Latex
Collection: Tuff-Edge II®
Color Finish: [Silver, Blue]
Color Finish Category: Silver Tones
Length: 12 ft
Lift Capacity: 6400
Material: Plastic
Material Type: Polyester
Maximum Temperature: 200
Number of Tools Included: 2
OSHA Specifications: OSHA 1910.184
Temperature Range: -60 to 200 Deg F
Width: 2 in