Tuff-Edge II® 2 in. x 20 ft. Polyester Type 3 Sling

Part #LEE2802TFX20  |  Item #1742261  |  Manufacturer Part #EE2802TFX20

$ 82.16 EACH
(Pricing is for 20 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tuff-Edge® III Polyester Sling
  • Edge Damage Limit (EDL) out-of-service marker.
  • Soft Twill Weave Body
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the integrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.
  • Red core warning yarns aid inspection process, increases safety
  • 2-Ply
  • Type 3 Flat Eyes

Documents

Specifications

ASME Specifications: ASME B30.9

Coating: Latex

Collection: Tuff-Edge II®

Color Finish: [Blue, Silver]

Color Finish Category: Blues

Length: 20 ft

Lift Capacity: 12800

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Temperature: 200

Minimum Temperature: -60

OSHA Specifications: 1910.184

Temperature Range: -40 to 200 Deg F

Tensile Strength: 9800 lbs/inch

Thickness: 3/8 in

Tool Type: Web Sling

Weight: 5.15

Width: 2 in

Work Load Limit: 6400