Lift-All®
Tuff-Edge II® 2 in. x 8 ft. Polyester Web Sling
Part #LEE1802TFX8 | Item #7235014 | Manufacturer Part #EE1802TFX8
Length:
8 ftProduct Details
- Tuff-Edge® III Polyester Sling
- Edge Damage Limit (EDL) out-of-service marker.
- Soft Twill Weave Body
- Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the integrity of the sling intact without compromising its strength.
- Easy to identify by the blue tubular edges and EDL marker.
- Red core warning yarns aid inspection process, increases safety
- 1-Ply
- Type 3 Flat Eyes
Specifications
ASME Specifications: ASME B30.9
Application: Residential
Coating: Latex
Collection: Tuff-Edge II®
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Faucet Mount: Wall Mount
Length: 8 ft
Lift Capacity: 3200
Material: Plastic
Material Type: Polyester
Maximum Capacity: 3200 lb
Maximum Temperature: 200
Melting Temperature: 480 F
Minimum Temperature: -60
OSHA Specifications: OSHA 1910.184
Temperature Range: -40 to 200 Deg F
Thickness: 3/8 in
Type: RMBKIT38ELMPN
Width: 2 in
Work Load Limit: 3200