Tuff-Edge II® 4 ft. Eye and Eye Sling

Part #LEE2802TFX4  |  Item #6421010  |  Manufacturer Part #EE2802TFX4

$ 24.89 EACH

Length:

4 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Tuff-Edge® III Polyester Sling
  • Edge Damage Limit (EDL) out-of-service marker.
  • Soft Twill Weave Body
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.
  • Red core warning yarns aid inspection process, increases safety
  • 2-Ply
  • Type 3 Flat Eyes

Specifications

ASME Specifications: ASME B30.9

Collection: Tuff-Edge II®

Color Finish: [Silver, Blue]

Color Finish Category: Silver Tones

Length: 4 ft

Lift Capacity: 6400

Material: Plastic

Material Type: Polyester

Maximum Capacity: 6400 lb

Maximum Temperature: 200

Melting Temperature: 480 F

Minimum Temperature: -60

OSHA Specifications: OSHA 1910.184

Temperature Range: -40 to 400 Deg F

Thickness: 3/8 in

Width: 2 in

Work Load Limit: 6400