6 ft. Eye and Eye Web Sling
Tuff-Edge II® 6 ft. Eye and Eye Web Sling
Frequently Purchased Together
Product Details
- Edge Damage Limit (EDL) out-of-service marker.
- Soft Twill Weave Body
- Tuff-Edge® III Polyester Sling
- Type 3 Flat Eyes
- Red core warning yarns aid inspection process, increases safety
- 2-Ply
- Easy to identify by the blue tubular edges and EDL marker.
- Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the integrity of the sling intact without compromising its strength.
Specifications
- ASME:
- ASME B30.9
- Coating:
- Latex
- Collection:
- Tuff-Edge II®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Blue
- Length:
- 6 ft
- Lift Capacity:
- 3200 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Capacity:
- 3200 lb
- Maximum Temperature:
- 200
- Melting Temperature:
- 480 F
- Minimum Temperature:
- -60
- OSHA:
- OSHA 1910.184
- Temperature Range:
- -40 to 200 Deg F
- Thickness:
- 3/8 in
- Width:
- 1 in
- Work Load Limit:
- 3200 lb