6 ft. 6400 lb. Polyester Eye and Eye Web Sling

You last purchased this on
 
Lift-All®

Tuff-Edge II® Webmaster 1600 6 ft. 6400 lb. Polyester Eye and Eye Web Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

Tuff-Edge II® Webmaster 1600 6 ft. 6400 lb. Polyester Eye and Eye Web Sling

  • Fast #
  • Part #LEE1802TFX6
  • Item #6422168
  • Manufacturer Part #EE1802TFX6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Edge Damage Limit (EDL) out-of-service marker.
  • Soft Twill Weave Body
  • Tuff-Edge® III Polyester Sling
  • Type 3 Flat Eyes
  • Red core warning yarns aid inspection process, increases safety
  • 1-Ply
  • Easy to identify by the blue tubular edges and EDL marker.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the integrity of the sling intact without compromising its strength.
  • Requires Certification

Specifications

ASME:
ASME B30.9
Coating:
Latex
Collection:
Tuff-Edge II® Webmaster 1600
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Blue
Length:
6 ft
Lift Capacity:
3200 lb
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200
Number of Tools Included:
1
OSHA:
OSHA 1910.184
Temperature Range:
-60 to 200 Deg F
Thickness:
0.1875 in
Width:
2 in