8 ft. 3200 lb. Polyester Eye and Eye Web Sling
Tuff-Edge II® Webmaster 1600 8 ft. 3200 lb. Polyester Eye and Eye Web Sling
Frequently Purchased Together
Product Details
- 1 Ply.
- Flat eye
- Sling Polyester Web Eye & Eye.
- Dimensions: 38"Wx27"Dx76"H.
- 12 removable tilt bins in each door.
- Shipped assembled for forklift access.
- 16 large removable plastic parts bins.
- 2 shelves adjustable on 3" centers.
Specifications
- ASME:
- ASME B30.9
- Coating:
- Latex
- Collection:
- Tuff-Edge II® Webmaster 1600
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 8 ft
- Lift Capacity:
- 1600 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Number of Tools Included:
- 1
- OSHA:
- OSHA 1910.184
- Temperature Range:
- -60 to 200 Deg F
- Thickness:
- 0.1875 in
- Weight:
- 0.7 lb
- Width:
- 1 in