Lift-All®
Tuflex™ 16 ft. Endless Round Sling
Part #LEN90X16 | Item #2931829 | Manufacturer Part #EN90X16
$
92.60
EACH
(Pricing is for 16 ft)
Length
Product Details
- The most versatile endless sling on the market.
- Double wall cover for greater sling life
- Color-coded capacities for quick identification
- No strength loss from abrasion to cover
- Wear points can be shifted to extend sling life
- Includes tuff-tag for permanent sling identification
- Maintains 100% of original strength until jacket damage exposes core yarns
Specifications
ASME Specifications: ASME B30.9
Collection: Tuflex™
Color Finish: Yellow
Color Finish Category: Yellows
Diameter: 1-1/8 in
Length: 16 ft
Lift Capacity: 8400
Material: Synthetic