4 ft. Endless Round Sling in Yellow
Tuflex™ 4 ft. Endless Round Sling in Yellow
Frequently Purchased Together
Product Details
- Double wall cover for greater sling life
- Color-coded capacities for quick identification
- The most versatile endless sling on the market.
- Includes tuff-tag for permanent sling identification
- Maintains 100% of original strength until jacket damage exposes core yarns
- Wear points can be shifted to extend sling life
- No strength loss from abrasion to cover
Specifications
- Collection:
- Tuflex™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 1-1/8 in
- Length:
- 4 ft
- Lift Capacity:
- 8400 lb
- Material:
- Yarn, Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Width:
- 1-3/4 in