6 ft. Round Sling in Yellow

You last purchased this on
 
Lift-All®

Tuflex™ 6 ft. Round Sling in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

Tuflex™ 6 ft. Round Sling in Yellow

  • Fast #
  • Part #LEN906
  • Item #2227499
  • Manufacturer Part #EN90X6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Load stability and balance can be achieved by spreading sling legs
  • Wear points can be shifted to extend sling life
  • Endless roundsling
  • The most flexible style of sling
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.9
Collection:
Tuflex™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
6 ft
Lift Capacity:
8400 lb
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200
Melting Temperature:
200 F
Minimum Temperature:
-40
Number of Tools Included:
1
Weight:
0.5 lb
Width:
1-3/4 in
Work Load Limit:
16800 lb