Webmaster 1600 4 ft. 12800 lb. Polyester Eye and Eye Web Sling

Part #LEE2802DFX4  |  Item #2931823  |  Manufacturer Part #EE2802DFX4

$ 18.68 EACH
(Pricing is for 4 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Webmaster® 1600 Polyester Web Sling
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process, which increases safety
  • Tuff-Tag for permanent identification as required by OSHA
  • Yellow treatment resists abrasion
  • Eye & Eye Web Sling
  • 2-Ply
  • Type 3 Flat eyes

Specifications

ASME Specifications: ASME B30.9

Coating: Latex

Collection: Webmaster 1600

Color Finish: Yellow

Color Finish Category: Yellows

Length: 4 ft

Lift Capacity: 6400

Material: Plastic

Material Type: Polyester

Maximum Temperature: 200

Number of Tools Included: 2

OSHA Specifications: OSHA 1910.184

Temperature Range: -60 to 200 Deg F

Width: 2 in