Fiber Reinforced Composite Hard Hat in Matte Black
Fiber Reinforced Composite Hard Hat in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brim grip, exclusive design provides a secure feel
- Perforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head
- Fiber reinforced resin shell for superior impact protection
- Triple reinforced crown for superior impact protection
- Moisture-wicking foam backed microfiber liner reduces sweat build-up
- 6 point suspension system for a secure, comfortable fit
- Designed to offer outstanding protection in hot and dangerous industries, the DAX Hard hat shell has been tested to radiant heat loads producing temperatures up to, but not exceeding, 350°F (177°C)
- Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on
- Meets ANSI Z89.1-2014 requirements for TYPE 1 CLASS G
Specifications
- ANSI:
- ANSI Z89.1 2014
- Application:
- Forestry, Mining, Utilities
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6-1/2 in
- Length:
- 12 in
- Material:
- Composite
- Material Type:
- Fiber Reinforced
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Weight:
- 1.25 lb
- Width:
- 11 in