Fiber-Reinforced Hard Hat in Mahagony and Natural
Dax Fiber-Reinforced Hard Hat in Mahagony and Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z89.1 2014 Type 1 Class G
- Clothing Size:
- One Size Fits All
- Collection:
- Dax
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Material:
- Fiber, Resin, Synthetic Leather
- Reusable:
- No