13 x 1 in. Plastic Neck Shade in Yellow
13 x 1 in. Plastic Neck Shade in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Yellow
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polymer, Polyster
- Product Type:
- Neck Shade
- Reusable:
- No
- Width:
- 1 in