L Size 1/2 in. Foam and Acrylic Winter Gloves in Black

You last purchased this on
 
Lift Safety

Palmer L Size 1/2 in. Foam and Acrylic Winter Gloves in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift Safety

Palmer L Size 1/2 in. Foam and Acrylic Winter Gloves in Black

  • Fast #
  • Part #LGW15KL
  • Item #8154096
  • Manufacturer Part #GPW15KL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The crinkle grip latex palm offers superior grip on wet or dry surfaces.
  • 10 Ga. brushed acrylic thermal liner keeps hands warm and comfortable
  • The Thermal Tac Pro is a glove offering superior warmth and comfort.
  • Requires Certification

Specifications

Collection:
Palmer
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1/2 in
Glove Size:
L
Length:
11 in
Material:
Plastic, Foam
Material Type:
Acrylic
Reusable:
Yes
Thickness:
0.09375 in
Weight:
0.32 oz
Width:
4-1/2 in