Lift Safety

Tear Off Safety Glasses in Smoke

Part #LETO14STB  |  Manufacturer Part #ETO14STB

Glasses Lens Color:

Smoke
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87.1

Collection: Tear Off

Glasses Lens Color: Smoke

Material: Plastic

Material Type: Polycarbonate