Liftall 1 in. Flat Eye and Eye Web Sling

LEE1801TFX

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B30.9
Coating
Latex
Color Finish
Silver
Length
4 ft
Lift Capacity
3200
OSHA Specifications
OSHA 1910.184
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday