Liftall 10 ft. Polyester Eye and Eye Web Sling

LEE2802DX10

Manufacturer Part #: EE2802DFX10

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process, which increases safety
  • Tuff-Tag for permanent identification as required by OSHA
  • Yellow treatment resists abrasion
  • Eye & Eye Web Sling
  • 2-Ply
  • Flat eye

SPECIFICATIONS

Coating
Latex
Lift Capacity
6400
Maximum Temperature
200
Tensile Strength
9800 lbs/inch
Type
KK5336CHS
Width
2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday