0 items

Liftall Tuff-Edge 1600 2 in. Polyester Flat Eye Sling

LEE2802T4X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 Ply.
  • Sling Nylon Web Eye & Eye.
  • Twisted Eye

SPECIFICATIONS

Collection
Tuff-Edge 1600
Color Finish
Red, Silver
Length
4 ft
Material
Plastic
Material Type
Polyester
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday