0 items

Liftall 2-Ply Web Sling in Yellow

LEE2801NFX

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process, increases safety
  • Tuff-tag for permanent identification, required by OSHA
  • Yellow abrasion treatment extends sling life

SPECIFICATIONS

Length
6 ft
Lift Capacity
6400
Material
Plastic
Material Type
Nylon
Maximum Temperature
200
Weight
79/100
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday