20 ft. 3/8 in. Steel Chain with Grab Hook
20 ft. 3/8 in. Steel Chain with Grab Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chain won't degrade in UV light as compared to nylon straps
- Lift capacity of 5,400 lbs
- G-43 Self-Colored
- Chain won't degrade in UV light
Documents
Specifications
- ASME:
- ASME B30.9
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- Length:
- 20 ft
- Lift Capacity:
- 5400 lb
- Material:
- Steel
- Maximum Temperature:
- 400
- Number of Tools Included:
- 1
- Weight:
- 32 lb
- Width:
- 1 in