Liftall 3/8 in. Binder Chain Assembly

L1600

Length

Starting at $156.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chain lengths with grab hooks used for securing loads on flat bed trailers
  • Clevis grab hooks
  • Design factor 4:1
  • Grade 80 chain and components
  • Made in USA

SPECIFICATIONS

Length
8 ft
Width
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday