5/8 in. Screw Pin Anchor Shackle

You last purchased this on
 
Lift-All®

5/8 in. Screw Pin Anchor Shackle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

5/8 in. Screw Pin Anchor Shackle

  • Fast #
  • Part #L58SPASI
  • Item #2930103
  • Manufacturer Part #58SPASI
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
  • Carbon steel body for ductility
  • For easy connect of sling to load
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.9
Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-1/2 in
Diameter:
5/8 in
Height:
12 in
Indoor Outdoor:
Indoor/Outdoor
Length:
12 in
Lift Capacity:
3.25 ton (short)
Material:
Alloy Steel, Carbon Steel, Steel
Number of Tools Included:
1
Origin:
Global
Reusable:
Yes
Size:
5/8 in
Smart Home Enabled:
No
Tool Type:
Shackle
Weight:
1.44 lb
Width:
12 in
Work Load Limit:
3.25 t