Liftall 6 ft. Welded Chain Sling

L30001G10

Length

6 ft

$209.91

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjust 1 or multiple links at one time to keep load level and under control
  • Grade 100 chain is tougher, longer lasting
  • Proof tested and certified to comply with OSHA regulations
  • The most versatile style of chain sling
  • Versatile design reduces the need for other slings, saving time and money

SPECIFICATIONS

Diameter
7/32 in
Length
6 ft
Lift Capacity
2700
Material
Alloy Steel
Weight
4.2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday