7/8 in. Galvanized Screw Pin Anchor Shackle

You last purchased this on
 
Lift-All®

7/8 in. Galvanized Screw Pin Anchor Shackle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

7/8 in. Galvanized Screw Pin Anchor Shackle

  • Fast #
  • Part #L78SPASI
  • Item #2931756
  • Manufacturer Part #78SPASI
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Galvanized to inhibit rust
  • Alloy steel pin for strength
  • Carbon steel body for ductility
  • For easy connect of sling to load
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
2-1/10 in
Diameter:
7/8 in
Height:
12 in
Indoor Outdoor:
Indoor/Outdoor
Length:
12 in
Lift Capacity:
6.5 ton (short)
Material:
Alloy Steel, Carbon Steel
Origin:
Global
Reusable:
Yes
Size:
7/8 in
Smart Home Enabled:
No
Tool Type:
Screw Pin, Shackle
Weight:
3.5 lb
Width:
2-7/50 in