0 items

Liftall Tuflex™ Endless Round Sling in Green

LEN60X

Length

Starting at $19.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color-coded capacities for quick identification
  • Double wall cover for greater sling life
  • Includes tuff-tag for permanent sling identification
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • No strength loss from abrasion to cover
  • Wear points can be shifted to extend sling life

SPECIFICATIONS

Collection
Tuflex™
Color Finish
Green
Diameter
7/8 in
Length
4 ft
Lift Capacity
10600
Material
Plastic, Yarn
Material Type
Polyester
Maximum Temperature
200
Width
1-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday