0 items

Liftall Tuflex™ Endless Round Sling

LEN150X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Tuflex™
Color Finish
Red
Diameter
1-3/8 in
Length
4 ft
Lift Capacity
26400
Material
Plastic, Yarn
Material Type
Polyester
Maximum Temperature
200
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday