Liftall Eye and Eye Sling Wire Rope

L12EEX

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Construction/Industrial grade 6X19 IWRC wire rope slings made from domestic wire rope
  • Made of 6 x 19, EIP, IWRC for good abrasion resistance and value
  • Mechanically swaged, flemish eye splice provides reserve strength should the sleeve become damaged
  • Tuff-tag for permanent identification, required by OSHA
  • Wire core for strength and crush resistance

SPECIFICATIONS

Color Finish
Dark Grey
Diameter
1/2 in
Length
4 ft
Lift Capacity
5.1
Material
Steel
Maximum Temperature
400

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday