Liftall Heavy Duty Polyester Lifting Eye and Eye Web Sling

LEE2804DX

Length

Starting at $101.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-Ply
  • Eye & Eye Web Sling
  • Flat eye
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process, which increases safety
  • Tuff-Tag for permanent identification as required by OSHA
  • Yellow treatment resists abrasion

SPECIFICATIONS

ASME Specifications
ASME B30.9
Coating
Latex
Color Finish
Yellow
Length
16 ft
Lift Capacity
11500
Material
Plastic
Material Type
Polyester
Maximum Temperature
200
Tensile Strength
9800 lbs/inch
Thickness
3/8 in
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday