5/16 - 3/8 in. Imported Load Binder Ratchet Handle

You last purchased this on
 
Lift-All®

5/16 - 3/8 in. Imported Load Binder Ratchet Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

5/16 - 3/8 in. Imported Load Binder Ratchet Handle

  • Fast #
  • Part #L16003I
  • Item #2929928
  • Manufacturer Part #16003I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For 5/16 in & 3/8 in diameter chain
  • Painted finish
  • Ratchet style handle
  • 5/16 to 3/8 in ratchet style load binder
  • Imported
  • Requires Certification

Documents


Specifications

Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter:
3/8 in
Handle Type:
Ratcheting
Height:
3 in
Indoor Outdoor:
Indoor/Outdoor
Length:
16 in
Lift Capacity:
2.7 lb
Material:
Steel
Number of Tools Included:
1
Origin:
Global
Reusable:
Yes
Size:
5/16 in - 3/8 in
Smart Home Enabled:
No
Tool Type:
Load Binder
Weight:
12 lb
Width:
14/25 in
Work Load Limit:
6600 lb