Liftall Nylon Eye and Eye Web Sling

LEE2804X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 Ply.
  • Flat eye
  • Nylon web stretches more, helps avoid shock loading
  • Sling Nylon Web Eye & Eye.
  • Tuff-tag for permanent identification, required by OSHA

SPECIFICATIONS

Length
6 ft
Material
Plastic
Material Type
Nylon
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday