0 items

Liftall Nylon Flat Eye and Eye Web Sling

LEE2802NFX

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process, increases safety
  • The traditional standard in web slings
  • Tuff-tag for permanent identification, required by OSHA
  • Two ply
  • Type 3: flat eye-eye ends
  • Yellow treatment for abrasion resistance
  • [Delete]

SPECIFICATIONS

Coating
Latex
Color Finish
Yellow
Length
10 ft
Lift Capacity
12800.0
Material
Plastic
Material Type
Nylon
Maximum Temperature
200
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday