10 ft. 5800 lb. Steel Wire Rope Sling
PERMALOC 10 ft. 5800 lb. Steel Wire Rope Sling
Frequently Purchased Together
Product Details
- Construction/Industrial grade 6X19 IWRC wire rope slings made from domestic wire rope
- Mechanically swaged Flemish Eye splice provides reserve strength should the sleeve become damaged
- 6X19 IWRC for good abrasion resistance.
- Least expensive per capacity of all steel slings.
- TUFF-TAG™ for permanent identification as required by OSHA.
Specifications
- ASME:
- ASME B30.9
- Collection:
- PERMALOC
- Diameter:
- 3/8 in
- Length:
- 10 ft
- Lift Capacity:
- 1.4 ton (short)
- Material:
- Steel
- Maximum Temperature:
- 400
- OSHA:
- OSHA 1910.184
- Temperature Range:
- -60 to 400 Deg F
- Weight:
- 3.068 lb