Liftall Swivel Hook with Bush and Latch

LASHWLI

Lift Capacity

Starting at $25.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hook swivels beneath eye
  • Load rating marked on each hook
  • Material: forged alloy steel
  • Meets ASME B30.10

SPECIFICATIONS

Coating
Painted
Lift Capacity
5
Material
Alloy Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday