4 ft. 3200 lb. Polyester Eye and Eye Web Sling
Tuff-Edge 1600 4 ft. 3200 lb. Polyester Eye and Eye Web Sling
Frequently Purchased Together
Product Details
- 1 Ply.
- Flat eye
- Sling Polyester Web Eye & Eye.
- Type 3 Flat eyes
- Eye & Eye Web Sling
- 1-Ply
- Yellow treatment resists abrasion
- Tuff-Tag for permanent identification as required by OSHA
Specifications
- ASME:
- ASME B30.9
- Coating:
- Latex
- Collection:
- Tuff-Edge 1600
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 4 ft
- Lift Capacity:
- 1600 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Number of Tools Included:
- 1
- OSHA:
- OSHA 1910.184
- Temperature Range:
- -60 to 200 Deg F
- Thickness:
- 0.1875 in
- Weight:
- 0.46 lb
- Width:
- 1 in