Liftall

WEBMASTER 1600 12 ft. 6400 lb. Polyester Eye and Eye Web Sling

Part #LEE2801DFX12  |  Manufacturer Part #EE2801DFX12

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process, increases safety
  • Tuff-Tag for permanent identification, required by OSHA
  • Yellow treatment resistant abrasion

Specifications

ASME Specifications: ASME B30.9

Coating: Latex

Collection: WEBMASTER 1600

Color Finish: Yellow

Length: 12 ft

Lift Capacity: 6400

Material: Plastic

Material Type: Polyester

Maximum Temperature: 200

Number of Tools Included: 2

OSHA Specifications: OSHA 1910.184

Temperature Range: -60 to 200 Deg F

Thickness: 0.375 in

Weight: 1.57

Width: 1 in