Liftall WEBMASTER 1600 4 ft. 6400 lb. Polyester Eye and Eye Web Sling

LEE2801DFX

Manufacturer Part #: EE2801DFX4

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process, increases safety
  • Tuff-Tag for permanent identification, required by OSHA
  • Yellow treatment resistant abrasion

SPECIFICATIONS

Coating
Latex
Collection
WEBMASTER 1600
Lift Capacity
6400
Maximum Temperature
200
Number of Tools Included
2
OSHA Specifications
OSHA 1910.184
Temperature Range
-60 to 200 Deg F
Weight
0.53
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday