Liftex

12 ft. 2 in. Type 3 Sling

Part #LEE29212  |  Manufacturer Part #EE29212

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow

Length: 12 ft

Lift Capacity: 12800.0

Material: Plastic

Width: 2 in