2 in. x 6 ft. 2-Ply Nylon Type 5 Endless Sling
2 in. x 6 ft. 2-Ply Nylon Type 5 Endless Sling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Width:
- 2 in