Liftex
20 ft. 2 in. Type 3 Sling
Part #LEE29220 | Item #3571444 | Manufacturer Part #EE29220
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Color Finish: Yellow
Length: 20 ft
Lift Capacity: 12800.0
Material: Plastic
Width: 2 in