4 ft. 2 in. Type 3 Sling

Part #LEE2924  |  Item #3571438  |  Manufacturer Part #EE2924

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Yellow

Length: 4 ft

Lift Capacity: 12800.0

Material: Plastic

Width: 2 in