6 ft. x 1 in. Endless Sling
6 ft. x 1 in. Endless Sling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unlimited ways of rigging - not limited by configuration of the sling
- May be used in vertical, choker or basket types
- Versatile sling for general use
Specifications
- Color Finish Name:
- Yellow
- Length:
- 6 ft
- Lift Capacity:
- 12400 lb
- Material:
- Plastic
- Material Type:
- Poly
- Width:
- 1 in