6 ft. x 2 in. Endless Sling

You last purchased this on
 
Liftex

6 ft. x 2 in. Endless Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liftex

6 ft. x 2 in. Endless Sling

  • Fast #
  • Part #LEN1X926
  • Item #4927434
  • Manufacturer Part #EN1-X92-6
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unlimited ways of rigging - not limited by configuration of the sling
  • May be used in vertical, choker or basket types
  • Versatile sling for general use
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Length:
6 ft
Lift Capacity:
12400 lb
Material:
Plastic
Material Type:
Poly
Width:
2 in