Liftex

8 ft. 2 in. Type 3 Sling

Part #LEE2928  |  Manufacturer Part #EE2928

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile sling for general use
  • Use in choker, vertical or basket hitches
  • Two ply

Specifications

Color Finish: Yellow

Length: 8 ft

Lift Capacity: 12400

Material: Plastic

Width: 2 in