9 x 2 in. Sling with Untapered Eye

Part #LEE2X92  |  Item #3289739  |  Manufacturer Part #EE2-X92

Call for Pricing EACH

Length:

9 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Length: 9 in

Lift Capacity: 12400

Material: Plastic

Material Type: Nylon

Width: 2 in