Light Duty Electric California Energy Commission Registered 40 Gallon 208V SWI 4 Way 4.5 KW 1PH

Part #RELD40B504520  |  Manufacturer Part #ELD40-B/504520

Type:

GPOJR530
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simultaneously wired
  • Long life tank design maximizes corrosion resistance
  • Long life heating elements
  • 4 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control

Specifications

CEC Compliant: For Sale in CA

Capacity: 40 gal

Collection: Light Duty Electric

Color Finish: Grey

Height: 46-1/4 in

Power Source: Electric

Type: GPOJR530

Water Heater Type: Tall

Watts: 4.5