Light Lens for Hood (40000, 41000, 42000 and others) in Stainless Steel
Professional 7 Series Light Lens for Hood (40000, 41000, 42000 and others) in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hood (40000, 41000, 42000 and others)
- Collection:
- Professional 7 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 30 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Product Type:
- Light Lens
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 6700 W
- Weight:
- 585 lb
- Width:
- 47-7/8 in