0 items

Lightolier 75 W 1-Light Medium Baffle Trim in Matte White

LOL1076WH

Color Finish

(Pricing is for Matte White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte White
Color Finish Category
Whites
Height
5-7/8 in
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday