Lily 60-1/4 x 32 in. Air Bath Drop-In Bathtub with Right Drain in White Matte
Part #MTIAST227WHMT | Item #7390597 | Manufacturer Part #AST227-WH-MT
Product Details
- Multipleair jets are strategically placed for comfort and maximum therapeutic benefit
- Air jets include built-in, anti-return check valves for hygienic operation.
- Whisper-quiet heated blower fosters comfort.
- Ceramic heating element provides efficient operation.
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Boutique Collection tubs are handcrafted with pride in the USA
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: ANSI Z124.1
Bathtub Shape: Oval
Bathtub Type: Air Bath
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 53 gal
Collection: Lily
Color Finish: White Matte
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 15-1/2 in
Drain Location: Right
Drain Opening: 2 in
GSA Approved: No
Hardware Included: Yes
Height: 25-1/2 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Engineered Solid Stone™
NSF Certified: No
Number Of Jets: 20
Origin: Domestic
Overall Length: 60-1/4 in
Overall Width: 32 in
Shape: Oval
Size: 60-1/4 in x 32 in
UL Listed: Yes
Volts: 110V